https://www.bdiexpress.com/medias/INDXXXBUSHXX-BRZ-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ0M3xpbWFnZS9qcGVnfGFERmlMMmhtTmk4eE1EYzJPVFk0TkRBek56WTJNaTlKVGtSWVdGaENWVk5JV0ZoZlFsSmFYMWRUU0ZKZlZFaFNWVk5VWHpNd01IZ3pNREF1YW5Cbnw3MTM2NGFkMDE1MTI5YTU2NGMwNWVmOTg0NjJiOWJjNTg1OWRiM2Y0NGYzOTUwZmMzZjRkZThkZmU2MTBkMjcy
https://www.bdiexpress.com/medias/INDXXXBUSHXX-BRZ-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ0M3xpbWFnZS9qcGVnfGFERmlMMmhtTmk4eE1EYzJPVFk0TkRBek56WTJNaTlKVGtSWVdGaENWVk5JV0ZoZlFsSmFYMWRUU0ZKZlZFaFNWVk5VWHpNd01IZ3pNREF1YW5Cbnw3MTM2NGFkMDE1MTI5YTU2NGMwNWVmOTg0NjJiOWJjNTg1OWRiM2Y0NGYzOTUwZmMzZjRkZThkZmU2MTBkMjcy
OILITE
OILITE
TT1001
OILITE OILITE
Description
TT1001 SINTERED BRONZE THRUST WASHER ; 1/2 ID X 1 OD X 1/16 THICK
Thrust Washer; 1/2" Nominal Bore; 1" Nominal Outside Diameter; 1/16" Length Thru Bore; Oil Impregnated Sintered Bronze; Oilite Material
Part #
TT1001
BDI #
704904
Details
5.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/TT1001/p/704904
Your Price
$ 5.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.02
EAN
0029176757433
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176757433
Long Description
Thrust Washer; 1/2" Nominal Bore; 1" Nominal Outside Diameter; 1/16" Length Thru Bore; Oil Impregnated Sintered Bronze; Oilite Material
Nominal Outside Diameter
1 Inch | 25.4 Millimeter
Bore
0.51 Inch | 12.954 Millimeter
Outside Diameter
1 Inch | 25.4 Millimeter
Nominal Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.063 Inch | 1.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

