https://www.bdiexpress.com/medias/INDXXXBUSHXX-BRZ-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ0M3xpbWFnZS9qcGVnfGFERmlMMmhtTmk4eE1EYzJPVFk0TkRBek56WTJNaTlKVGtSWVdGaENWVk5JV0ZoZlFsSmFYMWRUU0ZKZlZFaFNWVk5VWHpNd01IZ3pNREF1YW5Cbnw3MTM2NGFkMDE1MTI5YTU2NGMwNWVmOTg0NjJiOWJjNTg1OWRiM2Y0NGYzOTUwZmMzZjRkZThkZmU2MTBkMjcy
https://www.bdiexpress.com/medias/INDXXXBUSHXX-BRZ-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ0M3xpbWFnZS9qcGVnfGFERmlMMmhtTmk4eE1EYzJPVFk0TkRBek56WTJNaTlKVGtSWVdGaENWVk5JV0ZoZlFsSmFYMWRUU0ZKZlZFaFNWVk5VWHpNd01IZ3pNREF1YW5Cbnw3MTM2NGFkMDE1MTI5YTU2NGMwNWVmOTg0NjJiOWJjNTg1OWRiM2Y0NGYzOTUwZmMzZjRkZThkZmU2MTBkMjcy
OILITE
OILITE
TT3001
OILITE OILITE
Description
TT3001 SINTERED BRONZE THRUST WASHER
Thrust Washer; 2" Nominal Bore; 3" Nominal Outside Diameter; 3/16" Length Thru Bore; Oil Impregnated Sintered Bronze; Oilite Material
Part #
TT3001
BDI #
704955
Details
75.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/TT3001/p/704955
Your Price
$ 75.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.055
EAN
0029176757945
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176757945
Long Description
Thrust Washer; 2" Nominal Bore; 3" Nominal Outside Diameter; 3/16" Length Thru Bore; Oil Impregnated Sintered Bronze; Oilite Material
Length Thru Bore
0.188 Inch | 4.775 Millimeter
Nominal Outside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Nominal Bore
2 Inch | 50.8 Millimeter
Bore
2.01 Inch | 51.054 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

