

IGUS
IGUS
XSM-0608-08
IGUS IGUS
Description
IGUS XSM-0608-08
Sleeve Bearing; 6MM Nominal Bore; 8MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Iglidur X Material
Part #
XSM-0608-08
BDI #
15064206
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/XSM-0608-08/p/15064206
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.001
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Engineered Polymer
Material
Iglidur X
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Long Description
Sleeve Bearing; 6MM Nominal Bore; 8MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Iglidur X Material
Nominal Bore
0.236 Inch | 6 Millimeter
Nominal Outside Diameter
0.315 Inch | 8 Millimeter
Length Thru Bore
0.315 Inch | 8 Millimeter
Bore
0.239 Inch | 6.068 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh