https://www.bdiexpress.com/medias/INDXXXBUSHXX-BRZ-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NjR8aW1hZ2UvanBlZ3xhREF6TDJneVl5ODVPRFV3T1RZM056RTVPVFkyTDBsT1JGaFlXRUpWVTBoWVdGOUNVbHBmVGs5R1RFZGZVMUJNVkY4ek1EQjRNekF3TG1wd1p3fDJjMDdjNDRhYWY4YzZjZTE5ZjkxM2Y2MWFmNDIxMDA5NTE5ZjYwZDUzZTcyZWU2ZDdmNmIzZjQwMTkzZTk0MWU
https://www.bdiexpress.com/medias/INDXXXBUSHXX-BRZ-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NjR8aW1hZ2UvanBlZ3xhREF6TDJneVl5ODVPRFV3T1RZM056RTVPVFkyTDBsT1JGaFlXRUpWVTBoWVdGOUNVbHBmVGs5R1RFZGZVMUJNVkY4ek1EQjRNekF3TG1wd1p3fDJjMDdjNDRhYWY4YzZjZTE5ZjkxM2Y2MWFmNDIxMDA5NTE5ZjYwZDUzZTcyZWU2ZDdmNmIzZjQwMTkzZTk0MWU
INA
INA
ZGB120X135X120-B
INA INA
Description
INA ZGB120X135X120-B
Sleeve Bearing; 120MM Nominal Bore; 135MM Nominal Outside Diameter; 120MM Length Thru Bore; Bushing No Flange Split Profile; Bronze Backing; ELGOGLIDE Material
Part #
ZGB120X135X120-B
BDI #
20089276
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/ZGB120X135X120-B/p/20089276
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
2.6
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Bronze Backing
Material
ELGOGLIDE
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
5.73202
Long Description
Sleeve Bearing; 120MM Nominal Bore; 135MM Nominal Outside Diameter; 120MM Length Thru Bore; Bushing No Flange Split Profile; Bronze Backing; ELGOGLIDE Material
Nominal Bore
4.724 Inch | 120 Millimeter
Nominal Outside Diameter
5.315 Inch | 135 Millimeter
Bore
4.727 Inch | 120.054 Millimeter
Outside Diameter
5.318 Inch | 135.083 Millimeter
Length Thru Bore
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


