https://www.bdiexpress.com/medias/INDFAGBUSHXX-FILAMENT-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4M3xpbWFnZS9qcGVnfGFHVmtMMmhqWVM4eE1EYzNNVEEyTlRjNU9EWTROaTlKVGtSR1FVZENWVk5JV0ZoZlJrbE1RVTFGVGxSZlRrOUdURWRmTXpBd2VETXdNQzVxY0djfGM0ZDMzNjE5NWEyNWNmMjQwMjk0ZDQxNWIxYTAyODMxZTIwNjU5YmM3OTVmYjMxMjA5MWE1N2U0YzY5ZGVjNGY
https://www.bdiexpress.com/medias/INDFAGBUSHXX-FILAMENT-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4M3xpbWFnZS9qcGVnfGFHVmtMMmhqWVM4eE1EYzNNVEEyTlRjNU9EWTROaTlKVGtSR1FVZENWVk5JV0ZoZlJrbE1RVTFGVGxSZlRrOUdURWRmTXpBd2VETXdNQzVxY0djfGM0ZDMzNjE5NWEyNWNmMjQwMjk0ZDQxNWIxYTAyODMxZTIwNjU5YmM3OTVmYjMxMjA5MWE1N2U0YzY5ZGVjNGY
INA
INA
ZWB120135120
INA INA
Description
INA ZWB120135120
Sleeve Bearing; 120MM Nominal Bore; 135MM Nominal Outside Diameter; 120MM Length Thru Bore; Bushing No Flange Profile; Filament Wound; ELGOTEX Material
Part #
ZWB120135120
BDI #
20089278
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/ZWB120135120/p/20089278
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.65
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Filament Wound
Material
ELGOTEX
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.4308
Long Description
Sleeve Bearing; 120MM Nominal Bore; 135MM Nominal Outside Diameter; 120MM Length Thru Bore; Bushing No Flange Profile; Filament Wound; ELGOTEX Material
Nominal Bore
4.724 Inch | 120 Millimeter
Bore
4.737 Inch | 120.32 Millimeter
Outside Diameter
5.321 Inch | 135.155 Millimeter
Length Thru Bore
4.724 Inch | 120 Millimeter
Nominal Outside Diameter
5.315 Inch | 135 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

