https://www.bdiexpress.com/medias/INDFAGBUSHXX-FILAMENT-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4M3xpbWFnZS9qcGVnfGFHVmtMMmhqWVM4eE1EYzNNVEEyTlRjNU9EWTROaTlKVGtSR1FVZENWVk5JV0ZoZlJrbE1RVTFGVGxSZlRrOUdURWRmTXpBd2VETXdNQzVxY0djfGM0ZDMzNjE5NWEyNWNmMjQwMjk0ZDQxNWIxYTAyODMxZTIwNjU5YmM3OTVmYjMxMjA5MWE1N2U0YzY5ZGVjNGY
https://www.bdiexpress.com/medias/INDFAGBUSHXX-FILAMENT-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4M3xpbWFnZS9qcGVnfGFHVmtMMmhqWVM4eE1EYzNNVEEyTlRjNU9EWTROaTlKVGtSR1FVZENWVk5JV0ZoZlJrbE1RVTFGVGxSZlRrOUdURWRmTXpBd2VETXdNQzVxY0djfGM0ZDMzNjE5NWEyNWNmMjQwMjk0ZDQxNWIxYTAyODMxZTIwNjU5YmM3OTVmYjMxMjA5MWE1N2U0YzY5ZGVjNGY
INA
INA
ZWB9511060
INA INA
Description
INA ZWB9511060
Sleeve Bearing; 95MM Nominal Bore; 110MM Nominal Outside Diameter; 60MM Length Thru Bore; Bushing No Flange Profile; Filament Wound; ELGOTEX Material
Part #
ZWB9511060
BDI #
15041306
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/ZWB9511060/p/15041306
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.26
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Filament Wound
Material
ELGOTEX
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.57541
Long Description
Sleeve Bearing; 95MM Nominal Bore; 110MM Nominal Outside Diameter; 60MM Length Thru Bore; Bushing No Flange Profile; Filament Wound; ELGOTEX Material
Nominal Bore
3.74 Inch | 95 Millimeter
Bore
3.752 Inch | 95.31 Millimeter
Outside Diameter
4.336 Inch | 110.135 Millimeter
Nominal Outside Diameter
4.331 Inch | 110 Millimeter
Length Thru Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

