RBC BEARINGS
RBC BEARINGS
B96-9L
RBC BEARINGS RBC BEARINGS
Description
B969L SPHERICAL PLAIN BEARING ; 6" ID X 8.75" OD X 4.75" WID OPEN
Spherical Plain Bearing; 6" Bore; 4-1/8" Housing Width; 8-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 4-3/4" Overall Width; Relubricatable
Part #
B969L
BDI #
796840
Details
3912.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/B96-9L/p/796840
Your Price
$ 3,912.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
17.6
EAN
0637400002954
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Double Fractured Outer Ring | Lubrication Groove in Outer Race
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
B969L
Weight / LBS
38.77
Long Description
Spherical Plain Bearing; 6" Bore; 4-1/8" Housing Width; 8-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 4-3/4" Overall Width; Relubricatable
Bore
6 Inch | 152.4 Millimeter
Overall Width
4.75 Inch | 120.65 Millimeter
Housing Width
4.125 Inch | 104.775 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh