https://www.bdiexpress.com/medias/INDSKFXXXXXX-22785173-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNjl8aW1hZ2UvanBlZ3xhR0ZtTDJoak1DOHhNRE14TURRMU9EazVPRGd4TkM5SlRrUlRTMFpZV0ZoWVdGaGZNakkzT0RVeE56TmZNekF3ZURNd01DNXFjR2N8MDIwZDBlYThhODUwODE2YjFkODE2YWVlOTQ5ZjIyNzFiN2I1NGRmYWMzOTEwOGQzYTBkMmQzMzljYzMzZjY2Ng
https://www.bdiexpress.com/medias/INDSKFXXXXXX-22785173-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNjl8aW1hZ2UvanBlZ3xhR0ZtTDJoak1DOHhNRE14TURRMU9EazVPRGd4TkM5SlRrUlRTMFpZV0ZoWVdGaGZNakkzT0RVeE56TmZNekF3ZURNd01DNXFjR2N8MDIwZDBlYThhODUwODE2YjFkODE2YWVlOTQ5ZjIyNzFiN2I1NGRmYWMzOTEwOGQzYTBkMmQzMzljYzMzZjY2Ng
SKF
SKF
BLRB 366739 A
SKF SKF
Description
BLRB 366739 A SPHERICAL PLAIN BRG
Spherical Plain Bearing; 45MM Bore; 68MM Outside Diameter; 25MM Width
Part #
BLRB 366739 A
BDI #
1415268
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/BLRB-366739-A/p/1415268
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.59
EAN
7316570097566
Product Group - BDI
B04264
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Product Detail
Spherical Plain Bearing
Product Specification
45MM Bore; 68MM Outside Diameter; 25MM Width
Long Description
Spherical Plain Bearing; 45MM Bore; 68MM Outside Diameter; 25MM Width
