Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

COM2SS https://www.bdiexpress.com/medias/MFRQAPXXXXXX-COM2SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkxMHxpbWFnZS9qcGVnfGFEa3hMMmhsWkM4eE1EazNPVFkzTXpRd056VXhPQzlOUmxKUlFWQllXRmhZV0ZoZlEwOU5NbE5UWHpNd01IZ3pNREF1YW5Cbnw1OTA3ZDI0Y2NhMTg5Nzg1YWFkNTRjYjM0NDQ2NjlmN2QwZTVmY2RjNjcyZmUxMDExYWE3MDcwYWY2ODA2MmIy
750388 Spherical Plain Bearings - Radial 

QA1 PRECISION PROD QA1 PRECISION PROD

COM2SS

Description

COM2SS SPHERICAL PLAIN BEARING ; SS 1/8 BORE

Spherical Plain Bearing; 0.165" Bore; 0.187" Housing Width; 15/32" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Steel Ball; Open; 1/4" Overall Width; Relubricatable

Part #

COM2SS

BDI #
750388

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
QA1 PRECISION PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.004
EAN
0806990009005
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Corrosion Resistance | Chrome Plated Ball | Lubrication Hole in Outer Race
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
COM2SS
Weight / LBS
0.01
Long Description
Spherical Plain Bearing; 0.165" Bore; 0.187" Housing Width; 15/32" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Steel Ball; Open; 1/4" Overall Width; Relubricatable
Outside Diameter
0.469 Inch | 11.913 Millimeter
Overall Width
0.25 Inch | 6.35 Millimeter
Housing Width
0.187 Inch | 4.75 Millimeter
Bore
0.165 Inch | 4.191 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh