SEALMASTER
SEALMASTER
COR 8
SEALMASTER SEALMASTER
Description
COR 8 SPHERICAL PLAIN BEARING ; 1/2" BORE 0.39" HOUSING WID 1" OD
Spherical Plain Bearing; 1/2" Bore; 0.39" Housing Width; 1" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Open; 1/2" Overall Width; Relubricatable
Part #
1830800000
BDI #
357514
Details
144.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/COR-8/p/357514
Your Price
$ 144.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.032
EAN
0662288721840
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Stainless Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
COR 8
Manufacturer Internal Number
1830800000
Weight / LBS
0.07
Long Description
Spherical Plain Bearing; 1/2" Bore; 0.39" Housing Width; 1" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Open; 1/2" Overall Width; Relubricatable
Housing Width
0.39 Inch | 9.906 Millimeter
Outside Diameter
1 Inch | 25.4 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Overall Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh