https://www.bdiexpress.com/medias/INDTRIXXXXXX-21461462-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzl8aW1hZ2UvanBlZ3xhRGc1TDJneVlTOHhNRFF5TlRJd01Ea3dNakUzTkM5SlRrUlVVa2xZV0ZoWVdGaGZNakUwTmpFME5qSmZNekF3ZURNd01DNXFjR2N8ZDBiMTQ3MTViN2E5YWQ2ZmRjNDVmNWIwMGE1ODAxYmE2NjZlMmJhNzQ2MGQ4ZGM4YzdiZjI1MWE5ODA3ZTViMw
https://www.bdiexpress.com/medias/INDTRIXXXXXX-21461462-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzl8aW1hZ2UvanBlZ3xhRGc1TDJneVlTOHhNRFF5TlRJd01Ea3dNakUzTkM5SlRrUlVVa2xZV0ZoWVdGaGZNakUwTmpFME5qSmZNekF3ZURNd01DNXFjR2N8ZDBiMTQ3MTViN2E5YWQ2ZmRjNDVmNWIwMGE1ODAxYmE2NjZlMmJhNzQ2MGQ4ZGM4YzdiZjI1MWE5ODA3ZTViMw
TRIANGLE MFG
TRIANGLE MFG
D12A
TRIANGLE MFG TRIANGLE MFG
Description
D12A SPHERICAL PLAIN BEARING ; 3/4" BORE
Spherical Plain Bearing; 3/4" Bore; 1.17" Housing Width; 1.635" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stamped Steel Outer Member; Bronze Ball; Open; 1-1/4" Overall Width; Relubricatable
Part #
D12A
BDI #
21461462
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/D12A/p/21461462
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.069
Product Group - BDI
B00234
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stamped Steel
Material - Ball
Bronze
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.trianglemfg.com
Long Description
Spherical Plain Bearing; 3/4" Bore; 1.17" Housing Width; 1.635" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stamped Steel Outer Member; Bronze Ball; Open; 1-1/4" Overall Width; Relubricatable
Housing Width
1.17 Inch | 29.718 Millimeter
Overall Width
1.25 Inch | 31.75 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.635 Inch | 41.529 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


