TIMKEN
TIMKEN
ESBA44
TIMKEN TIMKEN
Description
ESBA44 SPHERICAL PLAIN BEARING ; NON-RETURNABLE
Spherical Plain Bearing; 3.61" Bore; 4.37" Outer Diameter; 2.06" Housing Width; Radial
Part #
ESBA44
BDI #
1355917
Details
166.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/ESBA44/p/1355917
Your Price
$ 166.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.134
EAN
0087796289000
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.timken.com
Product Detail
Spherical Plain Bearing
Product Specification
3.61" Bore; 4.37" Outer Diameter; 2.06" Housing Width; Radial
Long Description
Spherical Plain Bearing; 3.61" Bore; 4.37" Outer Diameter; 2.06" Housing Width; Radial