SEALMASTER
SEALMASTER
FLBG 4
SEALMASTER SEALMASTER
Description
FLBG 4 SPHERICAL PLAIN BEARING ; NON-RETURNABLE 3/16" TO 1" BORE
Spherical Plain Bearing; 1/4" Bore; 9/32" Housing Width; 3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Bronze Liner; Open; 3/8" Overall Width; Relubricatable
Part #
1810400000
BDI #
356292
Details
44.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/FLBG-4/p/356292
Your Price
$ 44.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.018
EAN
0662288727453
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Chrome Plated Ball | Lubrication Groove in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FLBG 4
Manufacturer Internal Number
1810400000
Weight / LBS
0.04
Long Description
Spherical Plain Bearing; 1/4" Bore; 9/32" Housing Width; 3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Bronze Liner; Open; 3/8" Overall Width; Relubricatable
Outside Diameter
0.75 Inch | 19.05 Millimeter
Housing Width
0.281 Inch | 7.137 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Overall Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh