https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-RL-SL1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzV8aW1hZ2UvanBlZ3xhRFl3TDJnNE1TODVPREV5TkRZeU9EazFNVE0wTDBsT1JGaFlXRUpTUjFoWVdGOVRVRkJNWDFOVVRGOVRWRXhmVWt4ZlUwd3hYek13TUhnek1EQXVhbkJufDFhMDMxYmFlNzg0ODBlZGFlZWQxMDRiY2ZlYTUxNzA2MDVhZmE4NjNjOGM2ZDFhZTViY2NlZTBmOWRmNWM2ZTA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-RL-SL1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzV8aW1hZ2UvanBlZ3xhRFl3TDJnNE1TODVPREV5TkRZeU9EazFNVE0wTDBsT1JGaFlXRUpTUjFoWVdGOVRVRkJNWDFOVVRGOVRWRXhmVWt4ZlUwd3hYek13TUhnek1EQXVhbkJufDFhMDMxYmFlNzg0ODBlZGFlZWQxMDRiY2ZlYTUxNzA2MDVhZmE4NjNjOGM2ZDFhZTViY2NlZTBmOWRmNWM2ZTA
CX BEARING
CX BEARING
GE 17 ES 2RS CX
CX BEARING CX BEARING
Description
CX BEARING GE 17 ES 2RS CX
Spherical Plain Bearing; 17MM Bore; 10MM Housing Width; 30MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 14MM Overall Width; Relubricatable
Part #
GE 17 ES 2RS CX
BDI #
1465160
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE-17-ES-2RS-CX/p/1465160
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.04
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Weight / LBS
0.09
Long Description
Spherical Plain Bearing; 17MM Bore; 10MM Housing Width; 30MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 14MM Overall Width; Relubricatable
Housing Width
0.394 Inch | 10 Millimeter
Overall Width
0.551 Inch | 14 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

