https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-STL-GE-2SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwODl8aW1hZ2UvanBlZ3xhREZsTDJneU15OHhNREkwTkRnMU1qRTROekUyTmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5VFZFeGZSMFZmTWxOTVh6TXdNSGd6TURBdWFuQm58MWE1YTJkZTNmZDU3NWRhZGJlZGM1MDU3ZTU4N2NlZmJiNjUzYWQxOWExMDI2NWExOTU2MjEwYzU1OGNiYWYzZg
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-STL-GE-2SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwODl8aW1hZ2UvanBlZ3xhREZsTDJneU15OHhNREkwTkRnMU1qRTROekUyTmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5VFZFeGZSMFZmTWxOTVh6TXdNSGd6TURBdWFuQm58MWE1YTJkZTNmZDU3NWRhZGJlZGM1MDU3ZTU4N2NlZmJiNjUzYWQxOWExMDI2NWExOTU2MjEwYzU1OGNiYWYzZg
SKF
SKF
GE 90 ES-2LS
SKF SKF
Description
GE 90 ES-2LS SPHERICAL PLAIN BEARING
Spherical Plain Bearing; 90MM Bore; 50MM Housing Width; 130MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 60MM Overall Width; Relubricatable
Part #
GE 90 ES-2LS
BDI #
1302476
Details
569.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE-90-ES-2LS/p/1302476
Your Price
$ 569.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
2.744
EAN
7316571782492
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
6.06271
Long Description
Spherical Plain Bearing; 90MM Bore; 50MM Housing Width; 130MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 60MM Overall Width; Relubricatable
Bore
3.543 Inch | 90 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Overall Width
2.362 Inch | 60 Millimeter
Housing Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

