![GE50ZO (G)](/medias/INDXXXBRGXXX-SPPL-GEZO-STL-RL-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NTd8aW1hZ2UvanBlZ3xhREJsTDJobVlpODVPREUxTURFNE5qWTRNRFl5TDBsT1JGaFlXRUpTUjFoWVdGOVRVRkJNWDBkRldrOWZVMVJNWDFKTVgwOVFSVTVmTXpBd2VETXdNQzVxY0djfDkwMmIyMzE3N2M0MWE2MGU2NjA2NDZhMjliOGQyZTkxNmNjNTMwYzhkZTBiMzgyYTQyNjY2NWJlYzNjZjI1NzU)
![GE50ZO (G)](/medias/INDXXXBRGXXX-SPPL-GEZO-STL-RL-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NTd8aW1hZ2UvanBlZ3xhREJsTDJobVlpODVPREUxTURFNE5qWTRNRFl5TDBsT1JGaFlXRUpTUjFoWVdGOVRVRkJNWDBkRldrOWZVMVJNWDFKTVgwOVFSVTVmTXpBd2VETXdNQzVxY0djfDkwMmIyMzE3N2M0MWE2MGU2NjA2NDZhMjliOGQyZTkxNmNjNTMwYzhkZTBiMzgyYTQyNjY2NWJlYzNjZjI1NzU)
INA
INA
GE50ZO (G)
INA INA
Description
GE50ZO (G) ; SPHERICAL PLAN BEARING (ELGES)
Spherical Plain Bearing; 50.8MM Bore; 38.1MM Housing Width; 80.975MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 44.45MM Overall Width; Relubricatable
Part #
4012802182057
BDI #
18312429
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE50ZO-(G)/p/18312429
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.92
EAN
4012802182057
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
2.02825
Long Description
Spherical Plain Bearing; 50.8MM Bore; 38.1MM Housing Width; 80.975MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 44.45MM Overall Width; Relubricatable
Housing Width
1.5 Inch | 38.1 Millimeter
Overall Width
1.75 Inch | 44.45 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
3.188 Inch | 80.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh