https://www.bdiexpress.com/medias/INDXXXXXXXXX-20454735-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcwMnxpbWFnZS9qcGVnfGFERmtMMmczWXk4eE1EYzJPVEU0TURBd01ESTROaTlKVGtSWVdGaFlXRmhZV0ZoZk1qQTBOVFEzTXpWZk16QXdlRE13TUM1cWNHY3wyMmFhZDIxN2U4Y2M4NDQzMWI0ZDgyYzAyYjdhMjljODA3MmZkYTJhMjMxNTJhZTczNmI0NTI2NTNmOWVlOTA4
https://www.bdiexpress.com/medias/INDXXXXXXXXX-20454735-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcwMnxpbWFnZS9qcGVnfGFERmtMMmczWXk4eE1EYzJPVEU0TURBd01ESTROaTlKVGtSWVdGaFlXRmhZV0ZoZk1qQTBOVFEzTXpWZk16QXdlRE13TUM1cWNHY3wyMmFhZDIxN2U4Y2M4NDQzMWI0ZDgyYzAyYjdhMjljODA3MmZkYTJhMjMxNTJhZTczNmI0NTI2NTNmOWVlOTA4
RINGBALL
RINGBALL
GEG 25 ES 2RS
RINGBALL RINGBALL
Description
GEG 25 ES 2RS SPHERICAL PLAIN BEARING ; 25MM WIDE INNER RING-SEALED-METRIC
Spherical Plain Bearing; 25MM Bore; 16MM Housing Width; 42MM Outside Diameter; Complete with Outer And Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 25MM Overall Width; Relubricatable; Extended Inner Ring on Both Sides
Part #
GEG 25 ES 2RS
BDI #
20454735
Details
24.5
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEG-25-ES-2RS/p/20454735
Your Price
$ 24.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.01
EAN
0623647356448
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Plain Spherical Radial
Manufacturer URL
https://ringball.com
Product Detail
Spherical Plain Bearing
Product Specification
25MM Bore; 16MM Housing Width; 42MM Outside Diameter; Complete with Outer And Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 25MM Overall Width; Relubricatable; Extended Inner Ring on Both Sides
Long Description
Spherical Plain Bearing; 25MM Bore; 16MM Housing Width; 42MM Outside Diameter; Complete with Outer And Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 25MM Overall Width; Relubricatable; Extended Inner Ring on Both Sides
