https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-RL-OPEN1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDl8aW1hZ2UvanBlZ3xhR0kzTDJobVlTODVPREUxTURFNE5qTTFNamswTDBsT1JGaFlXRUpTUjFoWVdGOVRVRkJNWDFOVVRGOVRWRXhmVWt4ZlQxQkZUakZmTXpBd2VETXdNQzVxY0djfDU3OTA0MDYwMzFhNDk0M2ZmNmY1MjU0MTU5Y2FhYmIxYWI2M2JhOTU0NTVkNDk1YjcxNWE4OTllMjcwOGMwZWQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-RL-OPEN1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDl8aW1hZ2UvanBlZ3xhR0kzTDJobVlTODVPREUxTURFNE5qTTFNamswTDBsT1JGaFlXRUpTUjFoWVdGOVRVRkJNWDFOVVRGOVRWRXhmVWt4ZlQxQkZUakZmTXpBd2VETXdNQzVxY0djfDU3OTA0MDYwMzFhNDk0M2ZmNmY1MjU0MTU5Y2FhYmIxYWI2M2JhOTU0NTVkNDk1YjcxNWE4OTllMjcwOGMwZWQ
RINGBALL
RINGBALL
GEZ25ES
RINGBALL RINGBALL
Description
GEZ 25 ES SPHERICAL PLAIN BEARING ; 1"
Spherical Plain Bearing; 1" Bore; 3/4" Housing Width; 1-5/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 7/8" Overall Width; Relubricatable
Part #
GEZ25ES
BDI #
18258083
Details
19.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEZ25ES/p/18258083
Your Price
$ 19.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.12
EAN
0623647353966
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://ringball.com
Weight / LBS
0.27
Long Description
Spherical Plain Bearing; 1" Bore; 3/4" Housing Width; 1-5/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 7/8" Overall Width; Relubricatable
Housing Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Bore
1 Inch | 25.4 Millimeter
Overall Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

