https://www.bdiexpress.com/medias/INDXXXXXXXXX-18258084-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5OTl8aW1hZ2UvanBlZ3xhRGN6TDJnNE1DODVPRFl4TVRVNE1UQTVNakUwTDBsT1JGaFlXRmhZV0ZoWVdGOHhPREkxT0RBNE5GOHpNREI0TXpBd0xtcHdad3xmMmE1YmY2OGUxNzc5YmU3NTdiZjA4ZmFhN2E1NTU1NDAyNGJiMWFiNDYwZTBiY2RlYTY2MDVjMzI3ODQzNTRh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18258084-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5OTl8aW1hZ2UvanBlZ3xhRGN6TDJnNE1DODVPRFl4TVRVNE1UQTVNakUwTDBsT1JGaFlXRmhZV0ZoWVdGOHhPREkxT0RBNE5GOHpNREI0TXpBd0xtcHdad3xmMmE1YmY2OGUxNzc5YmU3NTdiZjA4ZmFhN2E1NTU1NDAyNGJiMWFiNDYwZTBiY2RlYTY2MDVjMzI3ODQzNTRh
RINGBALL
RINGBALL
GEZ25ES2RS
RINGBALL RINGBALL
Description
GEZ 25 ES 2RS SPHERICAL PLAIN BEARING ; 1" -SEALED
Spherical Plain Bearing; 1" Bore; 3/4" Housing Width; 1-5/8" Outside Diameter; Complete with Outer And Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 7/8" Overall Width; Relubricatable
Part #
GEZ25ES2RS
BDI #
18258084
Details
22.85
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEZ25ES2RS/p/18258084
Your Price
$ 22.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
EAN
0623647354178
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Plain Spherical Radial
Manufacturer URL
https://ringball.com
Product Detail
Spherical Plain Bearing
Product Specification
1" Bore; 3/4" Housing Width; 1-5/8" Outside Diameter; Complete with Outer And Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 7/8" Overall Width; Relubricatable
Long Description
Spherical Plain Bearing; 1" Bore; 3/4" Housing Width; 1-5/8" Outside Diameter; Complete with Outer And Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 7/8" Overall Width; Relubricatable

