https://www.bdiexpress.com/medias/INDB-GBRGXXX-SPPL-LHB-AB-STL-R-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNjF8aW1hZ2UvanBlZ3xhR1pqTDJoaVpTOHhNRGN6TVRNMU5UTXdPREEyTWk5SlRrUkNMVWRDVWtkWVdGaGZVMUJRVEY5TVNFSmZRVUpmVTFSTVgxSmZNekF3ZURNd01DNXFjR2N8ODk5ZTU2YTgzOWMzYjIzNzA1MTI5MmFlMDcyM2VjM2JlMWU1MjNhMzk1ZTUxZTM0NTg0ZGIzM2U0OTgzODIwNg
https://www.bdiexpress.com/medias/INDB-GBRGXXX-SPPL-LHB-AB-STL-R-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNjF8aW1hZ2UvanBlZ3xhR1pqTDJoaVpTOHhNRGN6TVRNMU5UTXdPREEyTWk5SlRrUkNMVWRDVWtkWVdGaGZVMUJRVEY5TVNFSmZRVUpmVTFSTVgxSmZNekF3ZURNd01DNXFjR2N8ODk5ZTU2YTgzOWMzYjIzNzA1MTI5MmFlMDcyM2VjM2JlMWU1MjNhMzk1ZTUxZTM0NTg0ZGIzM2U0OTgzODIwNg
BOSTON GEAR
BOSTON GEAR
LHB-6 OBSOLETE DO NOT USE 06/25
BOSTON GEAR BOSTON GEAR
Description
LHB-6 OBSOLETE DO NOT USE 06/25 ; NON-RETURNABLE
Spherical Plain Bearing; 3/8" Bore; 0.312" Housing Width; 13/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Aluminum Bronze Outer Member; Steel Ball; 13/32" Overall Width; Relubricatable
Part #
48421
BDI #
170019
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/LHB-6-OBSOLETE-DO-NOT-USE-06-25/p/170019
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.005
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Aluminum Bronze
Material - Ball
Steel
Material - Liner
Not Available
Relubricatable
Yes
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.011
Long Description
Spherical Plain Bearing; 3/8" Bore; 0.312" Housing Width; 13/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Aluminum Bronze Outer Member; Steel Ball; 13/32" Overall Width; Relubricatable
Bore
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.813 Inch | 20.65 Millimeter
Housing Width
0.312 Inch | 7.925 Millimeter
Overall Width
0.406 Inch | 10.312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

