https://www.bdiexpress.com/medias/INDB-GBRGXXX-SPPL-LHSS-SS-STL-R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5Mzl8aW1hZ2UvanBlZ3xhRGxqTDJoall5OHhNRGN6TVRNMU5UY3dNVEkzT0M5SlRrUkNMVWRDVWtkWVdGaGZVMUJRVEY5TVNGTlRYMU5UWDFOVVRGOVNYek13TUhnek1EQXVhbkJufGM1MWFmNGVkZjZiYWFjYThmYjcwMGM0MmQ5YzM4YjhhZDVkMTBlNTFhZDBiZjBiZGJiNTAyMDJhMDBjZWFkZjE
BOSTON GEAR
BOSTON GEAR
LHSS-16
BOSTON GEAR BOSTON GEAR
Description
LHSS-16 SPHERICAL PLAIN BEARING ; NON RETURNABLE
Spherical Plain Bearing; 1" Bore; 51/64" Housing Width; 1-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Steel Ball; 1" Overall Width; Relubricatable
Part #
48440
BDI #
170038
Details
749.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/LHSS-16/p/170038
Your Price
$ 749.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.168
EAN
0781711484401
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Steel
Material - Liner
Not Available
Relubricatable
Yes
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.371
Long Description
Spherical Plain Bearing; 1" Bore; 51/64" Housing Width; 1-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Steel Ball; 1" Overall Width; Relubricatable
Overall Width
1 Inch | 25.4 Millimeter
Housing Width
0.797 Inch | 20.244 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh