https://www.bdiexpress.com/medias/INDXXXXXXXXX-25189424-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NjZ8aW1hZ2UvanBlZ3xhR0UyTDJnME9DOHhNREk1TlRJM01qTXdPRGMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RrME1qUmZNekF3ZURNd01DNXFjR2N8Mzk5Mjc0MDczNjU4YTk3MjFiMzE5YmU0YmVhYjRjYmIxNTg3NTVlMjliMmQ4MWRlMjE5MGJjNDM1NDQ5N2IyNQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25189424-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NjZ8aW1hZ2UvanBlZ3xhR0UyTDJnME9DOHhNREk1TlRJM01qTXdPRGMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RrME1qUmZNekF3ZURNd01DNXFjR2N8Mzk5Mjc0MDczNjU4YTk3MjFiMzE5YmU0YmVhYjRjYmIxNTg3NTVlMjliMmQ4MWRlMjE5MGJjNDM1NDQ5N2IyNQ
THK
THK
PB14
THK THK
Description
PB14 SPHERICAL BEARING ; PB TYPE 14MM ID 34MM OD
Spherical Plain Bearing; 14MM Bore; 34MM Outside Diameter; 19MM Inner Ring Width; 13.5MM Outer Ring Width; Sliding Contact Surface; Steel Material
Part #
PB14
BDI #
25189424
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/PB14/p/25189424
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
Product Group - BDI
B04311
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.thk.com
Product Detail
Spherical Plain Bearing
Product Specification
14MM Bore; 34MM Outside Diameter; 19MM Inner Ring Width; 13.5MM Outer Ring Width; Sliding Contact Surface; Steel Material
Long Description
Spherical Plain Bearing; 14MM Bore; 34MM Outside Diameter; 19MM Inner Ring Width; 13.5MM Outer Ring Width; Sliding Contact Surface; Steel Material

