https://www.bdiexpress.com/medias/INDNTNBRGXXX-PLN-RAD-SAR-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMzV8aW1hZ2UvanBlZ3xhRE01TDJneFl5OHhNRFF5TlRNM016YzROakUwTWk5SlRrUk9WRTVDVWtkWVdGaGZVRXhPWDFKQlJGOVRRVkpmVTB4Zk16QXdlRE13TUM1cWNHY3wwZjMwNDA2NjE1ODA3ZjVhODFiNmQzYTJiYWM5MzY3OTgwNmRiODQ3NWU3YmM4ZTA2M2FlOGY5MGI5YmEwN2Iw
NTN
NTN
SAR1-25SS
NTN NTN
Description
SAR1-25SS SPHERICAL PLAIN BEARING ; NON RETURNABLE 25MM ID 42MM OD 20MM W
Spherical Plain Bearing; 25MM Bore; 16MM Housing Width; 42MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 20MM Overall Width; Not Relubricatable
Part #
SAR1-25SS
BDI #
1229146
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SAR1-25SS/p/1229146
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.106
EAN
4547359179729
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
2 Seals
Other Features
Two Piece Outer Ring Bound With Steel Band | Self Lubricated
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.225
Long Description
Spherical Plain Bearing; 25MM Bore; 16MM Housing Width; 42MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 20MM Overall Width; Not Relubricatable
Bore
0.984 Inch | 25 Millimeter
Overall Width
0.787 Inch | 20 Millimeter
Housing Width
0.63 Inch | 16 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh