https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-SBB-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMjZ8aW1hZ2UvanBlZ3xhRFJtTDJobU55ODVPREUxTURFNE5UTTJPVGt3TDBsT1JGaFlXRUpTUjFoWVdGOVRVRkJNWDFOVVRGOVRWRXhmVTBKQ1gwOVFSVTVmTXpBd2VETXdNQzVxY0djfDhlM2FhYzYzZDg5NmUzODVhMDVkZGFiZGY2YmExNWJhOTM5N2NiMTc4YTgxZDc4YmJkNWRlMDJlZjFiNjExZWM
IKO
IKO
SBB40
IKO IKO
Description
SBB40 SPHERICAL PLAIN BEARING ; 2-1/2IN ID X 3-15/16IN OD X 2.187IN WD
Spherical Plain Bearing; 2-1/2" Bore; 1-7/8" Housing Width; 3-15/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 2.187" Overall Width; Relubricatable
Part #
SBB40
BDI #
516576
Details
135.5
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SBB40/p/516576
Your Price
$ 135.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.847
EAN
4549557053603
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
4.07855
Long Description
Spherical Plain Bearing; 2-1/2" Bore; 1-7/8" Housing Width; 3-15/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 2.187" Overall Width; Relubricatable
Overall Width
2.187 Inch | 55.55 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Housing Width
1.875 Inch | 47.625 Millimeter
Outside Diameter
3.938 Inch | 100.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh