SEALMASTER
SEALMASTER
CFFL 12YN
SEALMASTER SEALMASTER
Description
CFFL 12YN ROD END BEARING ; NON-RETURNABLE
Rod End Bearing; 3/4" Bore; 0.687" Housing Width; Female; 3/4-16 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 7/8" Ball Width; Relubricatable; Open Enclosure
Part #
1591209000
BDI #
353113
Details
555.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/CFFL-12YN/p/353113
Your Price
$ 555.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.459
EAN
0662288725473
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
3/4-16 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1591209000
Manufacturer Internal Number
353113
Weight / LBS
1.01
Long Description
Rod End Bearing; 3/4" Bore; 0.687" Housing Width; Female; 3/4-16 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 7/8" Ball Width; Relubricatable; Open Enclosure
Bore
0.75 Inch | 19.05 Millimeter
Ball Width
0.875 Inch | 22.225 Millimeter
Housing Width
0.687 Inch | 17.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh