SEALMASTER
SEALMASTER
CFM 8N
SEALMASTER SEALMASTER
Description
CFM 8N ROD END BEARING ; NON-RETURNABLE 1/2" HSG WD MALE
Rod End Bearing; 1/2" Bore; 1/2" Housing Width; Male; 1/2-20 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 5/8" Ball Width; Relubricatable; Open Enclosure
Part #
1480801000
BDI #
352879
Details
71.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/CFM-8N/p/352879
Your Price
$ 71.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.111
EAN
0662288725077
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
1/2-20 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Chrome Plated Ball | With Zerk Type Grease Fitting
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1480801000
Weight / LBS
0.24
Long Description
Rod End Bearing; 1/2" Bore; 1/2" Housing Width; Male; 1/2-20 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 5/8" Ball Width; Relubricatable; Open Enclosure
Bore
0.5 Inch | 12.7 Millimeter
Ball Width
0.625 Inch | 15.875 Millimeter
Housing Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



