SEALMASTER
SEALMASTER
CFML 12T
SEALMASTER SEALMASTER
Description
CFML 12T ROD END BEARING ; NON-RETURNABLE
Rod End Bearing; 3/4" Bore; 0.687" Housing Width; Male; 3/4-16 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; PTFE Liner; 7/8" Ball Width; Not Relubricatable; Open Enclosure
Part #
1581204000
BDI #
353192
Details
225.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/CFML-12T/p/353192
Your Price
$ 225.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.442
EAN
0662288721321
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
3/4-16 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Precision | Chrome Plated Ball | Self Lubricating
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1581204000
Weight / LBS
0.64
Long Description
Rod End Bearing; 3/4" Bore; 0.687" Housing Width; Male; 3/4-16 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; PTFE Liner; 7/8" Ball Width; Not Relubricatable; Open Enclosure
Bore
0.75 Inch | 19.05 Millimeter
Housing Width
0.687 Inch | 17.45 Millimeter
Ball Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh