SEALMASTER
SEALMASTER
CTFDL 6
SEALMASTER SEALMASTER
Description
CTFDL 6 ROD END BEARING ; NON-RETURNABLE
Rod End Bearing; 3/8" Bore; 13/32" Housing Width; Female; 3/8-24 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Delrin Liner; 1/2" Ball Width; Not Relubricatable
Part #
1570600000
BDI #
357533
Details
130.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/CTFDL-6/p/357533
Your Price
$ 130.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.059
EAN
0662288726050
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
3/8-24 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Delrin
Relubricatable
No
Other Features
3 Piece | Delrin Race | Chrome Plated Ball | Self Lubricating
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1570600000
Manufacturer Internal Number
357533
Weight / LBS
0.13
Long Description
Rod End Bearing; 3/8" Bore; 13/32" Housing Width; Female; 3/8-24 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Delrin Liner; 1/2" Ball Width; Not Relubricatable
Bore
0.375 Inch | 9.525 Millimeter
Ball Width
0.5 Inch | 12.7 Millimeter
Housing Width
0.406 Inch | 10.312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


