

INA
INA
GAR17-DO
INA INA
Description
GAR17-DO ROD END BEARING ; NON-RETURNABLE
Rod End Bearing; 17MM Bore; 11MM Housing Width; Male; M16 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 14MM Ball Width; Relubricatable; Open Enclosure
Part #
GAR17-DO
BDI #
1173046
Details
239.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GAR17-DO/p/1173046
Your Price
$ 239.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.202
EAN
4012802523744
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M16 X 2
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Lubrication Hole in Housing
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GAR17DO
Weight / LBS
0.419
Long Description
Rod End Bearing; 17MM Bore; 11MM Housing Width; Male; M16 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 14MM Ball Width; Relubricatable; Open Enclosure
Housing Width
0.433 Inch | 11 Millimeter
Bore
0.669 Inch | 17 Millimeter
Ball Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh