

INA
INA
GAR17-UK-2RS-A
INA INA
Description
GAR17-UK-2RS-A ROD END BEARING ; NON-RETURNABLE 17MM ID X 46MM OD
Rod End Bearing; 17MM Bore; 11MM Housing Width; Male; M16 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | PTFE Liner; 14MM Ball Width; Not Relubricatable; 2 Seals Enclosure
Part #
GAR17-UK-2RS-A
BDI #
18314567
Details
220.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GAR17-UK-2RS-A/p/18314567
Your Price
$ 220.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.2
EAN
4012802529234
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M16 X 2
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel | PTFE
Relubricatable
No
Enclosure
2 Seals
Other Features
With External Thread | Lip Seals
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.44092
Long Description
Rod End Bearing; 17MM Bore; 11MM Housing Width; Male; M16 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | PTFE Liner; 14MM Ball Width; Not Relubricatable; 2 Seals Enclosure
Bore
0.669 Inch | 17 Millimeter
Housing Width
0.433 Inch | 11 Millimeter
Ball Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh