

INA
INA
GAR6-UK
INA INA
Description
GAR6-UK ROD END BEARING ; NON-RETURNABLE
Rod End Bearing; 6MM Bore; 4.4MM Housing Width; Male; M6 X 1; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | Teflon Liner; 6MM Ball Width; Not Relubricatable; Open Enclosure
Part #
GAR6-UK
BDI #
1173071
Details
129.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GAR6-UK/p/1173071
Your Price
$ 129.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.018
EAN
4012802525342
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M6 X 1
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel | Teflon
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GAR6UK
Weight / LBS
0.037
Long Description
Rod End Bearing; 6MM Bore; 4.4MM Housing Width; Male; M6 X 1; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | Teflon Liner; 6MM Ball Width; Not Relubricatable; Open Enclosure
Bore
0.236 Inch | 6 Millimeter
Housing Width
0.173 Inch | 4.4 Millimeter
Ball Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh