

INA
INA
GAR60-DO-2RS
INA INA
Description
GAR60-DO-2RS ROD END BEARING ; NON-RETURNABLE
Rod End Bearing; 60MM Bore; 38MM Housing Width; Male; M52 X 3; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 44MM Ball Width; Relubricatable; 2 Seals Enclosure
Part #
GAR60-DO-2RS
BDI #
1173068
Details
1238.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GAR60-DO-2RS/p/1173068
Your Price
$ 1,238.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
5.92
EAN
4012802525359
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M52 X 3
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
2 Seals
Other Features
3 Piece | Lip Seals
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GAR60DO2RS
Weight / LBS
13.01
Long Description
Rod End Bearing; 60MM Bore; 38MM Housing Width; Male; M52 X 3; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 44MM Ball Width; Relubricatable; 2 Seals Enclosure
Housing Width
1.496 Inch | 38 Millimeter
Bore
2.362 Inch | 60 Millimeter
Ball Width
1.732 Inch | 44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh