

INA
INA
GIHRK40-DO-B
INA INA
Description
GIHRK40-DO-B ROD END BEARING ; NON-RETURNABLE
Rod End Bearing; 40MM Bore; 35MM Housing Width; Female; M35 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 28MM Ball Width; Relubricatable; Open Enclosure
Part #
GIHRK40-DO-B
BDI #
1411551
Details
477.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GIHRK40-DO-B/p/1411551
Your Price
$ 477.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
2.01
EAN
4012802525755
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M35 X 1.5
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Hydraulic Rod End | Short Internal Thread | With Thread Clamping Device
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GIHRK40DO
Weight / LBS
4.41
Long Description
Rod End Bearing; 40MM Bore; 35MM Housing Width; Female; M35 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 28MM Ball Width; Relubricatable; Open Enclosure
Housing Width
1.378 Inch | 35 Millimeter
Ball Width
1.102 Inch | 28 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh