

INA
INA
GIHRK70-DO-A
INA INA
Description
NOT AVAILABLE IN CANADA
Rod End Bearing; 70MM Bore; 55MM Housing Width; Female; M65 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 49MM Ball Width; Relubricatable; Open Enclosure
Part #
4012802523232
BDI #
1173505
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GIHRK70-DO-A/p/1173505
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
8.81
EAN
4012802523232
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M65 X 1.5
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Hydraulic Rod End | Short Internal Thread | With Thread Clamping Device
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GIHRK70DO
Weight / LBS
18.74
Long Description
Rod End Bearing; 70MM Bore; 55MM Housing Width; Female; M65 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 49MM Ball Width; Relubricatable; Open Enclosure
Housing Width
2.165 Inch | 55 Millimeter
Ball Width
1.929 Inch | 49 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh