

INA
INA
GIKL14-PW-A
INA INA
Description
GIKL14-PW-A ROD END BEARING ; NON-RETURNABLE
Rod End Bearing; 14MM Bore; 13.5MM Housing Width; Female; M14 X 2; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze | Teflon Liner; 19MM Ball Width; Not Relubricatable; Open Enclosure
Part #
GIKL14-PW-A
BDI #
1173515
Details
153.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GIKL14-PW-A/p/1173515
Your Price
$ 153.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.18
EAN
4012802523843
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M14 X 2
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze | Teflon
Relubricatable
No
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GIKL14PW
Weight / LBS
0.353
Long Description
Rod End Bearing; 14MM Bore; 13.5MM Housing Width; Female; M14 X 2; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze | Teflon Liner; 19MM Ball Width; Not Relubricatable; Open Enclosure
Bore
0.551 Inch | 14 Millimeter
Housing Width
0.531 Inch | 13.5 Millimeter
Ball Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh