

INA
INA
GIKL20-PB
INA INA
Description
GIKL20-PB ROD END BEARING ; NON-RETURNABLE
Rod End Bearing; 20MM Bore; 18MM Housing Width; Female; M20 X 1.5; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 25MM Ball Width; Relubricatable; Open Enclosure
Part #
GIKL20-PB
BDI #
1173519
Details
299.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GIKL20-PB/p/1173519
Your Price
$ 299.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.42
EAN
4012802527889
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M20 X 1.5
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Relubricate with Funnel Type Grease Nipple
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GIKL20PB
Weight / LBS
0.926
Long Description
Rod End Bearing; 20MM Bore; 18MM Housing Width; Female; M20 X 1.5; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 25MM Ball Width; Relubricatable; Open Enclosure
Housing Width
0.709 Inch | 18 Millimeter
Bore
0.787 Inch | 20 Millimeter
Ball Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh