

INA
INA
GIL25-DO-2RS
INA INA
Description
GIL25-DO-2RS ROD END BEARING ; NON-RETURNABLE
Rod End Bearing; 25MM Bore; 17MM Housing Width; Female; M24 X 2; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 20MM Ball Width; Relubricatable; 2 Seals Enclosure
Part #
GIL25-DO-2RS
BDI #
1173565
Details
327.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GIL25-DO-2RS/p/1173565
Your Price
$ 327.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.66
EAN
4012802528008
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M24 X 2
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
2 Seals
Other Features
3 Piece | Lip Seals
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GIL25DO2RS
Weight / LBS
1.411
Long Description
Rod End Bearing; 25MM Bore; 17MM Housing Width; Female; M24 X 2; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 20MM Ball Width; Relubricatable; 2 Seals Enclosure
Ball Width
0.787 Inch | 20 Millimeter
Bore
0.984 Inch | 25 Millimeter
Housing Width
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh