DURBAL
DURBAL
GIOW 4
DURBAL DURBAL
Description
GIOW 4 ; ROD END BEARING
Rod End Bearing; 4MM Bore; 5.25MM Housing Width; Female; M4; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; PTFE Liner; 7MM Ball Width; Not Relubricatable; Open Enclosure
Part #
GIOW 4
BDI #
21481426
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GIOW-4/p/21481426
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.19
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M4
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Zinc Plated Outer
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://en.durbal.de
Weight / LBS
0.02425
Long Description
Rod End Bearing; 4MM Bore; 5.25MM Housing Width; Female; M4; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; PTFE Liner; 7MM Ball Width; Not Relubricatable; Open Enclosure
Housing Width
0.207 Inch | 5.25 Millimeter
Bore
0.157 Inch | 4 Millimeter
Ball Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh