

INA
INA
GK30-DO
INA INA
Description
GK30-DO ROD END BEARING ; NON-RETURNABLE
Rod End Bearing; 30MM Bore; 19MM Housing Width; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 22MM Ball Width; Relubricatable; Open Enclosure
Part #
GK30-DO
BDI #
1173617
Details
178.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GK30-DO/p/1173617
Your Price
$ 178.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.635
EAN
4012802527230
Product Group - BDI
B04286
Stud Profile
Not Applicable
Mounting Thread
Not Applicable
Thread Direction
Not Applicable
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Hydraulic Rod End | Circular Welding Face | Centering Pin in Shank Bottom
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GK30DO
Weight / LBS
1.411
Long Description
Rod End Bearing; 30MM Bore; 19MM Housing Width; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 22MM Ball Width; Relubricatable; Open Enclosure
Ball Width
0.866 Inch | 22 Millimeter
Housing Width
0.748 Inch | 19 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh