

BOSTON GEAR
BOSTON GEAR
HF-3C
BOSTON GEAR BOSTON GEAR
Description
HF-3C ROD END BEARING ; NON-RETURNABLE
Rod End Bearing; 3/16" Bore; 1/4" Housing Width; Female; 10-32 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 0.312" Ball Width; Not Relubricatable; Open Enclosure
Part #
48163
BDI #
169802
Details
105.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/HF-3C/p/169802
Your Price
$ 105.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.015
EAN
0781711481639
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
10-32 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Available
Relubricatable
No
Enclosure
Open
Other Features
Oil Impregnated Sintered Bronze Insert | Commercial | Corrosion Resistant
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
48163
Weight / LBS
0.04
Long Description
Rod End Bearing; 3/16" Bore; 1/4" Housing Width; Female; 10-32 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 0.312" Ball Width; Not Relubricatable; Open Enclosure
Bore
0.188 Inch | 4.775 Millimeter
Housing Width
0.25 Inch | 6.35 Millimeter
Ball Width
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh