

BOSTON GEAR
BOSTON GEAR
HFXL-6G
BOSTON GEAR BOSTON GEAR
Description
HFXL-6G ROD END BEARING ; NON-RETURNABLE LEFT HAND THREAD
Rod End Bearing; 3/8" Bore; 13/32" Housing Width; Female; 3/8-24 UNF; Left Hand; Spherical Plain Bearing; Steel Alloy Outer Member; Steel Ball; 1/2" Ball Width; Relubricatable; Open Enclosure
Part #
48332
BDI #
1402377
Details
303.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/HFXL-6G/p/1402377
Your Price
$ 303.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.064
EAN
0781711483329
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
3/8-24 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel Alloy
Material - Ball
Steel
Material - Liner
Not Available
Relubricatable
Yes
Enclosure
Open
Other Features
Alloy Steel Insert | Extra Capacity | Corrosion Resistant
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
48332
Weight / LBS
0.15
Long Description
Rod End Bearing; 3/8" Bore; 13/32" Housing Width; Female; 3/8-24 UNF; Left Hand; Spherical Plain Bearing; Steel Alloy Outer Member; Steel Ball; 1/2" Ball Width; Relubricatable; Open Enclosure
Ball Width
0.5 Inch | 12.7 Millimeter
Housing Width
0.406 Inch | 10.312 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh