Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KB-32-1 https://www.bdiexpress.com/medias/INDAURBRGXXX-SPPL-RE-KB-ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NzV8aW1hZ2UvanBlZ3xhRFpsTDJneVlTODVNamMyTXpNM01EWXhPVEU0TG1wd1p3fGQ1NmQwYTg4M2FhZjc0NzdhZWEwOTBlNDI1MGVlZjNiYWMxNzQ2OGFjOGEzMjYyYWY3MzRkM2I5YjdhZWQ3Nzc
124418 Spherical Plain Bearings - Rod Ends 

AURORA BEARING AURORA BEARING

KB-32-1

Description

KB-32-1 MALE ROD END BEARING ; WEAR RESISTANT

Rod End Bearing; 2" Bore; 1-1/2" Housing Width; Male; 2-12 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 1-3/4" Ball Width; Not Relubricatable; Open Enclosure

Part #

KB-32-1

BDI #
124418

Details

1775.29 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,775.29 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
6.47
EAN
0190029029301
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
2-12 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | General Purpose | Precision | Wear Resistance | High Strength | Large Bore
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.aurorabearing.com
Manufacturer Item Number
KB-32-1
Weight / LBS
14.25
Long Description
Rod End Bearing; 2" Bore; 1-1/2" Housing Width; Male; 2-12 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 1-3/4" Ball Width; Not Relubricatable; Open Enclosure
Bore
2 Inch | 50.8 Millimeter
Ball Width
1.75 Inch | 44.45 Millimeter
Housing Width
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh