QA1 PRECISION PROD
QA1 PRECISION PROD
MXMR16
QA1 PRECISION PROD QA1 PRECISION PROD
Description
MXMR16 ROD END BEARING ; 16MM ID RH LOADER SLOT ALLOY STL
Rod End Bearing; 16MM Bore; 14.25MM Housing Width; Male; M16 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; PTFE Liner; 21MM Ball Width; Not Relubricatable; Open Enclosure
Part #
MXMR16
BDI #
23706299
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/MXMR16/p/23706299
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.172
EAN
0806990069948
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M16 X 2
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Other Features
Loader Slot
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.qa1.net
Weight / LBS
0.38
Long Description
Rod End Bearing; 16MM Bore; 14.25MM Housing Width; Male; M16 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; PTFE Liner; 21MM Ball Width; Not Relubricatable; Open Enclosure
Bore
0.63 Inch | 16 Millimeter
Housing Width
0.561 Inch | 14.25 Millimeter
Ball Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh