QA1 PRECISION PROD
QA1 PRECISION PROD
PCML6T
QA1 PRECISION PROD QA1 PRECISION PROD
Description
PCML6T ROD END BEARING ; 3/8" ID 2PC LH PTFE LINED ALLOY STEEL
Rod End Bearing; 3/8" Bore; 23/64" Housing Width; Male; 3/8-24 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; PTFE Liner; 1/2" Ball Width; Not Relubricatable; Open Enclosure
Part #
PCML6T
BDI #
23706307
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/PCML6T/p/23706307
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.068
EAN
0806990132352
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
3/8-24 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.qa1.net
Weight / LBS
0.15
Long Description
Rod End Bearing; 3/8" Bore; 23/64" Housing Width; Male; 3/8-24 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; PTFE Liner; 1/2" Ball Width; Not Relubricatable; Open Enclosure
Housing Width
0.359 Inch | 9.119 Millimeter
Ball Width
0.5 Inch | 12.7 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh