IKO
IKO
PHS 12-LA
IKO IKO
Description
PHS-12-LA ; TIGE EXTREMITE
Rod End Bearing; 12MM Bore; 12MM Housing Width; Female; M12 X 1.75; Left Hand; Die Cast Zinc Alloy Outer Member; Steel Ball; Copper Liner; 16MM Ball Width; Relubricatable
Part #
PHS12LA
BDI #
18203116
Details
54.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/PHS-12-LA/p/18203116
Your Price
$ 54.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.107
EAN
4549557048470
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M12 X 1.75
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Die Cast Zinc Alloy
Material - Ball
Steel
Material - Liner
Copper
Relubricatable
Yes
Enclosure
Not Applicable
Other Features
Insert Type
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Rod End
Keyword String
Plain Spherical Rod End
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.2354
Long Description
Rod End Bearing; 12MM Bore; 12MM Housing Width; Female; M12 X 1.75; Left Hand; Die Cast Zinc Alloy Outer Member; Steel Ball; Copper Liner; 16MM Ball Width; Relubricatable
Bore
0.472 Inch | 12 Millimeter
Housing Width
0.472 Inch | 12 Millimeter
Ball Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


