IKO
IKO
POS 3 EC L
IKO IKO
Description
POS 3 EC L
Rod End Bearing; 3MM Bore; 4.5MM Housing Width; Male; M3 X 0.5; Left Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; PTFE Liner; 6MM Ball Width; Not Relubricatable
Part #
POS3ECL
BDI #
23284486
Details
54.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/POS-3-EC-L/p/23284486
Your Price
$ 54.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.005
EAN
4549557049187
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M3 X 0.5
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Die Cast Zinc Alloy
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Other Features
Maintenance Free Type
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.011
Long Description
Rod End Bearing; 3MM Bore; 4.5MM Housing Width; Male; M3 X 0.5; Left Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; PTFE Liner; 6MM Ball Width; Not Relubricatable
Housing Width
0.177 Inch | 4.5 Millimeter
Ball Width
0.236 Inch | 6 Millimeter
Bore
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh