IKO
IKO
POS12EC
IKO IKO
Description
POS12EC ROD END BEARING
Rod End Bearing; 12MM Bore; 12MM Housing Width; Male; M12 X 1.75; Right Hand; Die Cast Zinc Alloy Outer Member; Steel Ball; PTFE Liner; 16MM Ball Width; No Relubricatable
Part #
POS12EC
BDI #
516268
Details
54.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/POS12EC/p/516268
Your Price
$ 54.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.085
EAN
4549557049415
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M12 X 1.75
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Die Cast Zinc Alloy
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Not Applicable
Other Features
Maintenance Free Type
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Rod End
Keyword String
Plain Spherical Rod End
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.187
Long Description
Rod End Bearing; 12MM Bore; 12MM Housing Width; Male; M12 X 1.75; Right Hand; Die Cast Zinc Alloy Outer Member; Steel Ball; PTFE Liner; 16MM Ball Width; No Relubricatable
Ball Width
0.63 Inch | 16 Millimeter
Housing Width
0.472 Inch | 12 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


