IKO
IKO
POSB2
IKO IKO
Description
POSB2 ROD END BEARING
Rod End Bearing; 1/8" Bore; 0.187" Housing Width; Male; 0.138-32 UNC; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; Copper Liner; 1/4" Ball Width; Not Relubricatable
Part #
POSB2
BDI #
516294
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/POSB2/p/516294
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.006
EAN
4549557049705
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
0.138-32 UNC
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Die Cast Zinc Alloy
Material - Ball
Steel
Material - Liner
Copper
Relubricatable
No
Other Features
Insert Type
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.0119
Long Description
Rod End Bearing; 1/8" Bore; 0.187" Housing Width; Male; 0.138-32 UNC; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; Copper Liner; 1/4" Ball Width; Not Relubricatable
Housing Width
0.187 Inch | 4.75 Millimeter
Ball Width
0.25 Inch | 6.35 Millimeter
Bore
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh