

SKF
SKF
SI 15 ES
SKF SKF
Description
SI 15 ES ROD END PLAIN BRG ; NON-RETURNABLE SPHERICAL
Rod End Bearing; 15MM Bore; 10.5MM Housing Width; Female; M14 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 12MM Ball Width; Relubricatable; Open Enclosure
Part #
SI 15 ES
BDI #
1419149
Details
265.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SI-15-ES/p/1419149
Your Price
$ 265.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.189
EAN
7316577002891
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M14 X 2
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Zinc Plated Outer
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SI 15 ES
Weight / LBS
0.397
Long Description
Rod End Bearing; 15MM Bore; 10.5MM Housing Width; Female; M14 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 12MM Ball Width; Relubricatable; Open Enclosure
Bore
0.591 Inch | 15 Millimeter
Ball Width
0.472 Inch | 12 Millimeter
Housing Width
0.413 Inch | 10.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh