

SKF
SKF
SI 35 ES-2RS
SKF SKF
Description
SI 35 ES-2RS ROD END PLAIN BRG ; NON-RETURNABLE
Rod End Bearing; 35MM Bore; 22MM Housing Width; Female; M36 X 3; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 25MM Ball Width; Relubricatable; 2 Seals Enclosure
Part #
SI 35 ES-2RS
BDI #
1259408
Details
965.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SI-35-ES-2RS/p/1259408
Your Price
$ 965.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
1.45
EAN
7316570583403
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M36 X 3
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
2 Seals
Other Features
3 Piece | Zinc Plated Outer | Double Lip Seals
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SI 35 ES-2RS
Weight / LBS
3.086
Long Description
Rod End Bearing; 35MM Bore; 22MM Housing Width; Female; M36 X 3; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 25MM Ball Width; Relubricatable; 2 Seals Enclosure
Housing Width
0.866 Inch | 22 Millimeter
Ball Width
0.984 Inch | 25 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh